Miniature Circuit Breaker, QO Series, 30A, 1x1, 1x1 Pole, 240V AC, 10kA at 120/240V AC
Mfr # QO1530
Zoro # G0842698
product price:Â $69.79
/eaKey Features
Series
QO
Amps
30A
Number of Poles
1x1, 1x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Tandem
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QO1530
Zoro #
G0842698
UPC #
785901412847
Country of Origin
Mexico
Dimensions
Frame Size
QO
Width
19 mm
Depth
74 mm
Height
3.23 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
1x1, 1x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
For Use With
QO Load Centers, QO Load Center Accessory
Standards
UL Listed, CSA
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Description
Miniature Circuit Breaker 240V 15/30A, Series QO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.