Miniature Circuit Breaker, QO Series, 30A, 2 Pole, 240V AC, 10kA at 120/240V AC
Mfr # QO230H
Zoro # G0566870
product price:Â $164.23
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO230H
Zoro #
G0566870
UPC #
785901400431
Country of Origin
Mexico
Dimensions
Width
38 mm
Depth
74 mm
Height
76 mm
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
QO
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Common
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
For Use With
QO Load Centers, QO Load Center Accessory
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free
Circuit Breaker Actuator
Toggle
Description
Miniature Circuit Breaker 240V 30A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.