Miniature Circuit Breaker, QO Series, 35A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB235

  • Zoro # G3176345


product price:  $87.25
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB235
Zoro #
G3176345
UPC #
785901368298
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1-1/2 in
Depth
2.91 in
Height
3.11 in
Max. Wire Size
2 AWG
Min. Wire Size
8 AWG
Length
3.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
35A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
48V DC
For Use With
NQ Panelboards
Standards
UL Listed
Application
HACR rated Applications
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
QO
Max. Operating Temp.
104 Degrees F
Voltage
120/240 VAC
Trip Type
Thermal Magnetic, Trip Free

Description

Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 77 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products