Miniature Circuit Breaker, QO Series, 40A, 3 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # QO340VH

  • Zoro # G6861242


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO340VH
Zoro #
G6861242
UPC #
785901060208
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
3.11 in
Max. Wire Size
2 AWG
Min. Wire Size
8 AWG
Length
3.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
40A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
QO Load Centers and NQ Panelboards
Standards
UL Listed
Features
Mercury Free
Interrupt Rating
22 kA at 120/240V AC
Application
HACR rated Applications
Compatible Panelboard/Load Center Series
QO
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Three, Series QO, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 2.25 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.