Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 50A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QO250CP
Zoro # G107904550
product price:Â
$
51.39
/ea
Sold in multiples of 5 for $256.95
Key Features
Series
QO
Amps
50 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO250CP
- Zoro #
- G107904550
- UPC #
- 47569838057
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 50 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Description
Square D QO, 50A Double Pole Circuit Breaker, 240V, Bulk