Miniature Circuit Breaker, QO Series, 50A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOU250

  • Zoro # G3115831

CAD Available

product price:  $70.99
/ea

Key Features

CAD Drawing
Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOU250
Zoro #
G3115831
UPC #
785901418771
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
1-1/2 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG
Length
4.05 in

Details

CAD Available
Yes
Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Magnetic Strip
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
IEC, UL listed
For Use With
Air Conditioning and Refrigeration Equipment, Heating
Application
HACR rated Applications
Features
Mercury Free
Compatible Panelboard/Load Center Series
QO
Voltage
120/240 VAC

Description

QOU Miniature Molded Case Circuit Breakers are intended for use in residential and commercial applications. They are used for overcurrent protection and switching on both AC and DC electrical systems. These breakers provide a means to manually open a circuit using the interally magnetic strips. QOU circuit breakers have been verified to adhere to their datasheet specifications by UL and CSA. A range of accessories can be found for these breakers with their product range and are versatitle in their mounting. [Delete]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.