Shop SQUARE D

Miniature Circuit Breaker, QO Series, 50A, 3 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB3505238
  • Zoro # G0841149

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
50 A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOB3505238
Zoro #
G0841149
UPC #
785901090243
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
57 mm
Depth
74 mm
Height
79 mm
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50 A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Standards
UL Listed, CSA
For Use With
NQ Panelboards, QO Load Center Accessory
Application
HACR rated Applications

Description

Miniature Circuit Breaker 240V 50A, Series QOB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.