Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve
Mfr # QO350GFI
Zoro # G3552446
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 3
- AC Voltage Rating 208/120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 3
Product Information
- Brand Square D
- MFR # QO350GFI
- Zoro # G3552446
- UPC # 785901218999
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.24 in |
Depth | 2.91 in |
Height | 4.13 in |
Max. Wire Size | 4 AWG (Al), 6 AWG (Cu) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 4.12 in |
Length | 4.12 in |
Details
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- KABELSCHLEPP Varitrak(R), Steel, Open, Bolt, 468.4mm, 5Ft (S1800-16.00-RMS-435-3v5)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515215)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- Square D Circuit Breakers