Miniature Circuit Breaker, QO Series, 50A, 3 Pole, 240V AC, 10kA at 240V AC, B Curve

  • Mfr # QO350EPD

  • Zoro # G3532426


product price:  $1,121.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO350EPD
Zoro #
G3532426
UPC #
094714762484
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
4.13 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Length
4.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
B
For Use With
QO Load Centers and NQ Panelboards
Standards
UL Listed
Features
Mercury Free
Interrupt Rating
10 kA at 240V AC
Compatible Panelboard/Load Center Series
NQ, QO
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 240V AC, Circuit Breaker Type Ground Fault Equipment Protection (30mA), Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QO, Max. AIR Rating 10kA at 240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.