
Miniature Circuit Breaker, QO Series, 80A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QO280CP
Zoro # G705267040
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO280CP
Zoro #
G705267040
UPC #
47569522277
Country of Origin
Mexico
Dimensions
Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
3-1/2 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
UL Listed, CSA
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Description
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the world’s finest Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
- • Miniature circuit-breaker
- • QO range of product
- • 80 amp line current
- • 120/240 volt AC system
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.