Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC
Mfr # QOM90VH
Zoro # G0566959
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QOM90VH
- Zoro # G0566959
- UPC # 785901054733
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM1 |
Width | 88 mm |
Depth | 127 mm |
Height | 129 mm |
Min. Wire Size | 4 AWG (Cu/Al) |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Details
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO main breaker is rated at 90A at 120/240VAC. This unit provides 22kA breaking capacity and bolt on mounting. A full line of accessories are available. The box lug connectors will accept one 4 AWG to 2/0 copper or aluminum wire. This circuit breaker has a height of 5.09 inches, a width of 3.47 inches and a depth of 5.00 inches. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 100ft (2823)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120VH)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- Square D Circuit Breakers