
Miniature Circuit Breakers MCBs
Mfr # EJB24030
Zoro # G316524839
product price: $1,127.99
/ea
Free Shipping & Returns
Key Features
Min. Wire Size
12 AWG Aluminum, 14 AWG Copper
AC Voltage Rating
480Y/277V AC
Circuit Breaker Type
Miniature, Low Voltage
Max. Wire Size
4 AWG Aluminum, 6 AWG Copper
Installation
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJB24030
Zoro #
G316524839
UPC #
78590112876
Country of Origin
Mexico
Dimensions
Min. Wire Size
12 AWG Aluminum, 14 AWG Copper
Max. Wire Size
4 AWG Aluminum, 6 AWG Copper
Depth
4.05 in
Width
1.96 in
Height
5.66 in
Frame Size
E
Details
AC Voltage Rating
480Y/277V AC
Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature, Low Voltage
Installation
Bolt-On
Type
Thermal Magnetic, Branch, Miniature
Interrupt Rating
65 kA at 480-Star/277 VAC
Circuit Breaker Mounting Style
Bolt On
Terminal Connection
Lug
Current Rating
30 A
Trip Type
Thermal Magnetic
Standards
cULus certified
Number of Poles
2
Amps
30A
Max. AIR Rating
100kA at 120V AC
Application
Lighting
For Use With
NF Merchandised Panelboard
Trip Setting
270 A (Hold), 875 A (Trip)
Series
EJB
Description
480 Star/277 VAC, 30 A, 65 kA, 2-Pole, E-Frame, Bolt-On Mount, Aluminum Lug Terminal, Thermal Magnetic, Branch, Miniature, Panelboard Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.