Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # EJB34125

  • Zoro # G816524735


product price: $4,499.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480Y/277V AC
Frame Size
E
Max. AIR Rating
100kA at 120V AC
Circuit Breaker Mounting Style
Bolt On
Current Rating
125 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJB34125
Zoro #
G816524735
UPC #
78590116124
Country of Origin
Mexico

Dimensions

Frame Size
E
Max. Wire Size
2/0 AWG Aluminum, Copper
Depth
4.05 in
Min. Wire Size
12 AWG Aluminum, 14 AWG Copper
Height
5.66 in
Width
2.94 in

Details

AC Voltage Rating
480Y/277V AC
Max. AIR Rating
100kA at 120V AC
Circuit Breaker Mounting Style
Bolt On
Current Rating
125 A
Amps
125A
Circuit Breaker Type
Miniature, Low Voltage
Application
Lighting
Series
EJB
Type
Thermal Magnetic, Branch, Miniature
Terminal Connection
Lug
Item
Miniature Circuit Breaker
For Use With
NF Merchandised Panelboard
Trip Setting
1000 A (Hold), 2300 A (Trip)
Standards
cULus certified
Trip Type
Thermal Magnetic
Interrupt Rating
65 kA at 480-Star/277 VAC
Installation
Bolt-On
Number of Poles
3

Description

480 Star/277 VAC, 125 A, 65 kA, 3-Pole, E-Frame, Bolt-On Mount, Aluminum Lug Terminal, Thermal Magnetic, Branch, Miniature, Panelboard Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.