
Miniature Circuit Breakers (MCBs)
Mfr # QO1151021
Zoro # G821853790
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Depth
2.91 in
Number of Poles
1
Trip Type
Thermal Magnetic
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO1151021
Zoro #
G821853790
UPC #
78590149380
Country of Origin
Dominican Republic
Dimensions
Height
3 in
Depth
2.91 in
Width
0.75 in
Details
Number of Poles
1
Trip Type
Thermal Magnetic
Standards
UL, CSA
AC Voltage Rating
120/240V AC
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Amps
15 A
Terminal Connection
Pressure Plate
Description
120/240 VAC 50/60 Hz, 48 VDC, 15 A, 10 kA Interrupt, 1-Pole, Plug-On Mount, 2-Panel Space, Pressure Plate Terminal, AC Shunt Trip, Standard, Miniature Circuit Breaker
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.