Module, Suppression
Mfr # 9999ST1
Zoro # G2392932
product price: $61.75
/eaKey Features
For Use With
NEMA 00 to 2 Starter/Contactor
Features
120V AC
Voltage
120V AC
Starter Size
00 to 2
Accessory Type
Transient Suppression Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999ST1
Zoro #
G2392932
UPC #
785901851837
Country of Origin
Mexico
Dimensions
Starter Size
00 to 2
NEMA Size
0, 00, 1, 2
Details
Item
Transient Suppression Module
For Use With
NEMA 00 to 2 Starter/Contactor
Features
120V AC
Voltage
120V AC
Accessory Type
Transient Suppression Module
Standards
UL Listed
Maximum Voltage Rating
120V AC
Description
Transient Suppression Module, Accessory Type Transient Suppression Module, NEMA Size 0, 00, 1, 2, Maximum Voltage Rating 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.