Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # JGN36225

  • Zoro # G514239863


product price: $2,459.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Molded Case Breakers
Width
3-1/2 in
Depth
4 in
Height
7-1/2 in
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGN36225
Zoro #
G514239863
UPC #
78590167101
Country of Origin
Mexico

Dimensions

Width
3-1/2 in
Depth
4 in
Height
7-1/2 in

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
600V DC

Description

600 VAC 50/60 Hz, 250 VDC, 225 A, 18 kA, 3-Pole, J-Frame, Plug-On Mount, Plug-On Terminal, Thermal Magnetic, Current Limiting, Adjustable, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.