Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # LDL36600U33X

  • Zoro # G616524805


product price: $5,753.99
/ea
Free Shipping & Returns

Key Features

Frame Type
L
Terminal Connection
Line/Load Lug
Max. AC Voltage Rating
600 V
Number of Poles
3
Max. DC Voltage Rating
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDL36600U33X
Zoro #
G616524805
UPC #
78590176586
Country of Origin
Mexico

Dimensions

Size
5.51 in. W x 4.33 in. D x 13.39 in. H
Frame Size
L

Details

Frame Type
L
Terminal Connection
Line/Load Lug
Max. AC Voltage Rating
600 V
Item
Molded Case Circuit Breaker
Number of Poles
3
Max. DC Voltage Rating
250 V
Max. AIR Rating
25kA at 220/240V AC
Type
Electronic, Standard, Micrologic 3.3 S, LSI, Current Limiting
AC Voltage Rating
600V AC
Standards
UL, CSA
Current Rating
600 A
Amps
600A
Interrupt Rating
14 kA at 600 VAC, 18 kA at 250 VDC
Circuit Breaker Type
Low Voltage
Series
PowerPacT L
Circuit Breaker Actuator
Push-To-Trip Button
Circuit Breaker Mounting Style
Unit Mount Lug
Trip Type
Electronic
DC Voltage Rating
250V DC

Description

600 VAC 50/60 Hz, 250 VDC, 600 A, 14 kA, 3-Pole, L-Frame, Unit Mount, Line/Load Lug, Electronic, Standard, Micrologic 3.2 S, LSI, Current Limiting, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.