Shop SQUARE D
See all product information
Create Account
Molded Case Breakers MCCBs
- Mfr # LJA36400CU31X
- Zoro # G216524878
product price:Â
$
8,999.99
/ea
Free Shipping & Returns
Key Features
Series
PowerPacT L
Amps
400 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case, Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LJA36400CU31X
- Zoro #
- G216524878
- UPC #
- 78590139543
- Country of Origin
- Mexico
Dimensions
- Frame Size
- J
- Size
- 5.94 in. W x 6.61 in. D x 14.7 in. H
Details
- Item
- Molded Case Circuit Breaker
- Series
- PowerPacT L
- Amps
- 400 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Molded Case, Low Voltage
- Phase
- 3
- Circuit Breaker Actuator
- Push-To-Trip Button
- Circuit Breaker Mounting Style
- I-Line
- Max. AIR Rating
- 65kA at 220/240V AC
- Terminal Connection
- I-Line Connection (Line), Lugs (Load)
- Phase Connection
- ABC
- Type
- Current Limiting
- Max. AC Voltage Rating
- 600 VAC
- Frame Type
- J
- Current Rating
- 400 A
- Interrupt Rating
- 25 kA
- Standards
- UL, IEC, CSA, CE, CCC
Description
600 VAC, 400 A, 25 kA, 3-Pole, J-Frame, Standard, Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.