Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # LJL36400U33X

  • Zoro # G916525106


product price: $5,781.41
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
65kA at 220/240V AC
Circuit Breaker Type
Molded Case, Low Voltage
Number of Poles
3
Current Rating
400 A
Min. Wire Size
2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJL36400U33X
Zoro #
G916525106
UPC #
78590130379
Country of Origin
United States

Dimensions

Min. Wire Size
2/0 AWG
Max. Wire Size
500 kcmil
Depth
4.3 in
Frame Size
L
Width
5.5 in
Size
5.51 in. W x 4.33 in. D x 13.38 in. H
Height
13.4 in

Details

Max. AIR Rating
65kA at 220/240V AC
Circuit Breaker Type
Molded Case, Low Voltage
Number of Poles
3
Current Rating
400 A
Interrupt Rating
100 kA at 240 VAC, 65 kA at 480 VAC, 25 kA at 600 VAC
Circuit Breaker Actuator
Push-To-Trip Button
AC Voltage Rating
600V AC
Amps
400A
Standards
UL, CSA, NEMA, NOM-003-SCFI-2000, IEC 60947-2
Max. AC Voltage
600VAC
Terminal Connection
Line/Load Lug
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Unit Mount Lug
Type
Molded Case, Electronic Trip
Frame Type
L
Series
PowerPacT L
Trip Type
Electronic

Description

600 VAC 50/60 Hz, 400 A, 25 kA Interrupt, 3-Pole, L-Frame, Line/Load Lug Terminal, Unit Mount, Electronic Micrologic LSI Trip, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.