Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # PJA36080

  • Zoro # G716525016


product price: $9,866.18
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600 VAC 50/60 Hertz
Interrupt Rating
25 kA at 600 VAC
Current Rating
800 A
Type
Basic Electronic ET 1.0I, I
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJA36080
Zoro #
G716525016
UPC #
78590128088
Country of Origin
United States

Details

AC Voltage Rating
600 VAC 50/60 Hertz
Interrupt Rating
25 kA at 600 VAC
Current Rating
800 A
Type
Basic Electronic ET 1.0I, I
Number of Poles
3
For Use With
I-Line Panelboard And Switchboard
Series
PJ
Standards
UL, CSA
Application
Power Distribution

Description

600 VAC 50/60 Hz, 800 A, 25 kA, 3-Pole, P-Frame, ABC Phase, Line Lug Load Terminal, Basic Electronic ET 1.0I, I, Panelboard Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.