Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # PJA36080U44A

  • Zoro # G016524917


product price: $13,056.75
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
25kA at 600VAC
For Use With
I-Line Panelboard And Switchboard
Amps
800A
Depth
8.05 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJA36080U44A
Zoro #
G016524917
UPC #
78590149716
Country of Origin
Mexico

Dimensions

Depth
8.05 in
Width
8.27 in
Height
12.86 in

Details

Max. AIR Rating
25kA at 600VAC
Circuit Breaker Type
Micrologic 6.0 Trip
For Use With
I-Line Panelboard And Switchboard
Amps
800A
Number of Poles
3
Terminal Connection
I Line, Lug
Type
Electronic, Ammeter, Micrologic 6.0 A, LSIG
Current Rating
800 A
Circuit Breaker Mounting Style
I-Line, Bracket
Interrupt Rating
25 kA at 600 VAC
Circuit Breaker Actuator
Toggle
Item
Circuit Breaker
Application
Power Distribution
AC Voltage Rating
600V AC
Series
PJ
Standards
UL, CSA

Description

600 VAC 50/60 Hz, 800 A, 25 kA, 3-Pole, P-Frame, ABC Phase, Line Lug Load Terminal, Electronic, Ammeter, Micrologic 6.0 A, LSIG, Panelboard Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products