Zoro Homepage

Molded Case Circuit Breaker, POWERPACT Q Series, 100A, 2 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDA221002

  • Zoro # G2635525


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDA221002
Zoro #
G2635525
UPC #
785901701965
Country of Origin
Mexico

Dimensions

Frame Size
250A/QD
Width
3 in
Depth
3.93 in
Height
6.47 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM
Power Wire Stripping Length
0.87 in (22 mm)
Mounting Height
3 in (76.20 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
100A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
Not Rated
High Amp Trip Setting
2,400 A
Standards
CE Marked, CSA Certified, IEC, UL Listed
Low Amp Trip Setting
1,200 A
For Use With
I Line Panelboards
Interrupt Rating
25 kA at 120/208/240V AC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Breaking Capacity
25 kA 120/208 V AC 50/60 Hz UL; 25 kA 240 V AC 50/60 Hz UL
Magnetic Hold Current
1200 A
Network Frequency
50/60 Hz
Rated Impulse Withstand Voltage
8 kV UL
Breaking Capacity Code
D
Control Type
Operating handle
Mechanical Durability
1000 cycles loaded; 5000 cycles no load
Magnetic Tripping Current
2400 A
Product Certifications
UL; CSA; NOM
Tightening Torque
247.82 lbf.in (28 N.m) 0.04 to 0.23 in² (25 to 150 mm²) (AWG 4 to 300 kcmil)
Circuit Breaker Application
HACR rated
Local Signalling
1 trip indicator green)
Continuous Current Rating
0.8
Device Application
Distribution
Rated Operational Voltage
240 V AC 50/60 Hz UL
Ambient Air Temperature For Operation
104 to 158°F (40 to 70°C)

Description

Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AC, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 3 in, Depth 3.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.