Molded Case Circuit Breaker, POWERPACT Q Series, 150A, 3 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDA32150

  • Zoro # G2833521


product price:  $1,780.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QDA32150
Zoro #
G2833521
UPC #
785901702917
Country of Origin
Korea, Republic of

Dimensions

Frame Size
250A/QD
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM
Mounting Height
4.5 in (114.30 mm)
Power Wire Stripping Length
0.87 in (22 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
150A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
High Amp Trip Setting
2,400 A
For Use With
I Line Panelboards
Low Amp Trip Setting
1,200 A
Standards
CSA, IEC, UL listed
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 120/208/240V AC
Max. Operating Temp.
104 Degrees F
Breaking Capacity
25 kA 120/208 V AC 50/60 Hz UL; 25 kA 240 V AC 50/60 Hz UL
Circuit Breaker Application
HACR rated
Device Application
Distribution
Rated Impulse Withstand Voltage
8 kV UL
Continuous Current Rating
0.8
Rated Operational Voltage
240 V AC 50/60 Hz UL
Magnetic Tripping Current
2400 A
Ambient Air Temperature For Operation
104 to 158°F (40 to 70°C)
Local Signalling
1 trip indicator green)
Magnetic Hold Current
1200 A
Mechanical Durability
1000 cycles loaded; 5000 cycles no load
Tightening Torque
247.82 lbf.in (28 N.m) 0.04 to 0.23 in² (25 to 150 mm²) (AWG 4 to 300 kcmil)
Breaking Capacity Code
D
Product Certifications
UL; CSA; NOM
Network Frequency
50/60 Hz
Control Type
Operating handle

Description

Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 4.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.