Zoro Homepage
This item is Discontinued.
No Product Image Available

Molded Case Circuit Breaker, 20, 277VAC, 1 Pole (Discontinued)

  • Mfr # FHB16020C
  • Zoro # G0845096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB16020C
Zoro #
G0845096
UPC #
785901338796
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Amps
20
Number of Poles
1
AC Voltage Rating
277VAC

Description

Molded Case Circuit Breaker 277V 20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.