Molded Case Circuit Breaker, POWERPACT Q Series, 200A, 2 Pole, 240V AC, 10kA at 240V AC

  • Mfr # QBA222004
  • Zoro # G0842810
product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
200 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QBA222004
Zoro #
G0842810
UPC #
785901672524
Country of Origin
Mexico

Dimensions

Frame Size
250A/QB
Width
3 in
Depth
3.93 in
Height
6.47 in
Mounting Height
3 in (76.20 mm)
Power Wire Stripping Length
0.87 in (22 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
200 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
2
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
I-Line, Lug
Phase Connection
BC
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 120/208/240V AC
Standards
UL, CSA, NEMA, NOM
High Amp Trip Setting
2400 A
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Tightening Torque
247.82 lbf.in (28 N.m) 0.04 to 0.23 in² (25 to 150 mm²) (AWG 4 to 300 kcmil)
Rated Operational Voltage
240 V AC 50/60 Hz UL
Ambient Air Temperature For Operation
104 to 158°F (40 to 70°C)
Breaking Capacity
10 kA 120/208 V AC 50/60 Hz UL; 10 kA 240 V AC 50/60 Hz UL
Network Frequency
50/60 Hz
Product Certifications
UL; CSA; NOM
Circuit Breaker Application
HACR rated
Breaking Capacity Code
B
Local Signalling
1 trip indicator green)
Device Application
Distribution
Rated Impulse Withstand Voltage
8 kV UL
Continuous Current Rating
0.8
Mechanical Durability
1000 cycles loaded; 5000 cycles no load
Magnetic Hold Current
1200 A

Description

Molded Case Circuit Breaker 240V 200A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.