This item is Discontinued.

No Product Image Available

Molded Case Circuit Breaker, QD Series, 200, 2 Pole, 240VAC (Discontinued)

  • Mfr # QDL22200LV
  • Zoro # G3156137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDL22200LV
Zoro #
G3156137
UPC #
785901442752
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Series
QD
Amps
200
Number of Poles
2
AC Voltage Rating
240VAC

Description

Molded Case Circuit Breaker 240V 200A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.