Molded Case Circuit Breaker, QD Series, 225, 3 Pole, 240VAC (Discontinued)
- Mfr # QDF32225TS
- Zoro # G0842576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDF32225TS
Zoro #
G0842576
UPC #
785901566892
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
QD
Amps
225
Number of Poles
3
AC Voltage Rating
240VAC
Description
Molded Case Circuit Breaker 240V 225A
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.