Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT J Series, 225A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # JJA36225

  • Zoro # G0567850


product price:  $4,566.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JJA36225
Zoro #
G0567850
UPC #
785901795681
Country of Origin
Korea, Republic of

Dimensions

Frame Size
250A/JJ
Width
4.12 in
Depth
5 in
Height
7.52 in
Max. Wire Size
350 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)
Mounting Height
4.5 in (114.30 mm)
Power Wire Stripping Length
0.98 in (25 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
High Amp Trip Setting
2250 A
Standards
UL, CSA, NEMA, NOM, CE
Rated Insulation Voltage
750 V IEC 60947-2
AWG Gauge
AWG 3/0 to 350 kcmil aluminium/copper terminals
Quality Labels
CE
Long Time Pick-Up Adjustment Range
0.25 to 1 x In
Terminal Identifier
AL250JD
Pollution Degree
3 IEC 60947-1
Tightening Torque
221.27 lbf.in (25 N.m) 0.15 to 0.29 in² (95 to 185 mm²) (AWG 3/0 to 350 kcmil)
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Continuous Current Rating
0.8
Magnetic Hold Current
1125 A
Device Application
Distribution
Suitability For Isolation
Yes IEC 60947-2
Communication Interface
Modbus; Ethernet
Product Certifications
UL; CSA; NOM
Circuit Breaker Application
HACR rated
Protection Type
Overload protection; Short-circuit protection
Breaking Capacity Code
J
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
IP Degree Of Protection
Front cover IP40
Rated Operational Voltage
600 V AC 50/60 Hz IEC 60947-3
Network Frequency
50/60 Hz
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Local Signalling
Switched off (OFF) 1 trip indicator green)
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)

Description

Molded Case Circuit Breaker 600V 225A, 225 A Amps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products