Molded Case Circuit Breaker, 100, 240VAC, 2 Pole, FA Series (Discontinued)
- Mfr # FA22100AC
- Zoro # G0843066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA22100AC
Zoro #
G0843066
UPC #
785901253365
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FA
Amps
100
Number of Poles
2
AC Voltage Rating
240VAC
Description
Molded Case Circuit Breaker 240V 100A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.