Molded Case Circuit Breaker, 60, 240VAC, 2 Pole, FA Series (Discontinued)
- Mfr # FA22060BC
- Zoro # G0844070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA22060BC
Zoro #
G0844070
UPC #
785901253259
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FA
Amps
60
Number of Poles
2
AC Voltage Rating
240VAC
Description
Molded Case Circuit Breaker 240V 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.