customer-service Help
Square D

Molded Case Circuit Breaker, 30 A, 240V AC, 1 Pole, I-Line Mounting Style, BDA Series

Square D Molded Case Circuit Breaker,  30 A,  240V AC,  1 Pole,  I-Line Mounting Style,  BDA Series BDA160301
Hover or click to zoom Tap to zoom
$270.07
  • Item: Molded Case Circuit Breaker
  • AC Voltage Rating: 240V AC
  • DC Voltage Rating: Not Rated
See full product details
This item ships free.

Total: $270.07

Square D #BDA160301 Specifications

  • Item: Molded Case Circuit Breaker
  • Amps: 30 A
  • AC Voltage Rating: 240V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 25kA at 277/408V AC
  • Terminal Connection: Al Mechanical Lug OFF End, I-Line ON End
  • Series: BDA
  • Number of Poles: 1
  • Circuit Breaker Actuator: Toggle
  • Frame Size: 125A/BD
  • Circuit Breaker Mounting Style: I-Line
  • Circuit Breaker Type: Standard
  • Standards: CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
  • Height: 5.39 in
  • Depth: 3.5 in
  • Trip Type: Thermal Magnetic
  • Phase: 1
  • Phase Connection: A
  • For Use With: Electrical Distribution Equipment, Industrial Control Panels
  • Instantaneous Trip: Fixed
  • Min. Wire Size: 14 AWG
  • Width: 1.06 in
  • Max. Wire Size: 2 AWG
  • Mounting: I-Line
  • Max. Operating Temp.: 158 Degrees F
  • Min. Operating Temp.: -13 Degrees F
  • Country of Origin (subject to change): Mexico

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Restrictions and Compliance

  • Hazardous material

Reviews of Square D #BDA160301