Molded Case Circuit Breaker, BGA Series, 30A, 1 Pole, 277/480V AC, 65kA at 240V AC, B Curve (Discontinued)
- Mfr # BGA140301
- Zoro # G6532038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGA140301
Zoro #
G6532038
UPC #
785901065913
Country of Origin
Mexico
Dimensions
Frame Size
125A/B
Width
1.06 in
Depth
3.5 in
Height
5.39 in
Min. Wire Size
14 AWG
Max. Wire Size
2/0 AWG
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BG, Circuit Breaker Mounting Style I-Line, Height 9.7 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.