Zoro Homepage

Molded Case Circuit Breaker, LEGACY MCCB Series, 300A, 2 Pole, 600V AC, 42kA at 240VAC

  • Mfr # LAL26300MB

  • Zoro # G0845148


product price: $2,426.39
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL26300MB
Zoro #
G0845148
UPC #
785901205142
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
300A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Short Lever
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
42kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
250V DC
Standards
CSA, UL Listed, IEC
For Use With
LA Circuit Breaker Enclosure
Application
HACR rated Applications
High Amp Trip Setting
3000 A
Features
Mercury Free; PVC Free

Description

Molded Case Circuit Breaker 600V 300A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.