Zoro Homepage

Molded Case Circuit Breaker, LEGACY MCCB Series, 400A, 3 Pole, 600V AC, 65kA at 240VAC

  • Mfr # LHP36400MT

  • Zoro # G0842366


product price: $6,475.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHP36400MT
Zoro #
G0842366
UPC #
785901512394
Country of Origin
Mexico

Dimensions

Frame Size
400A/LH
Width
6 in
Depth
4 in
Height
12-1/2 in

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
65kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Application
HACR rated Applications
Features
Mercury Free; PVC Free
Standards
UL Listed, CSA
High Amp Trip Setting
4000 A
Breaking Capacity Code
H
Certifications
UL Listed; CSA
Terminal Identifier
AL400LA
Tightening Torque
115.06 lbf.in (13 N.m) 0.07 to 0.47 in² (42 to 304 mm²) (AWG 1 to 600 kcmil); 115.06 lbf.in (13 N.m) 0.07 to 0.20 in² (42 to 127 mm²) (AWG 1 to 250 kcmil)
Magnetic Hold Current
2000 A
Circuit Breaker Application
HACR rated

Description

Molded Case Circuit Breaker 600V 400A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.