Molded Case Circuit Breaker, POWERPACT H Series, 45A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # HJA36045

  • Zoro # G0567887


product price:  $1,496.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
45A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HJA36045
Zoro #
G0567887
UPC #
785901506935
Country of Origin
Mexico

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Power Wire Stripping Length
0.63 in (16 mm)
Mounting Height
4.5 in (114.30 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
45A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
High Amp Trip Setting
850 A
Interrupt Rating
100 kA at 220/240V AC, 65 kA at 380/440/415/480V AC, 25 kA at 500/525/600V AC, 20 kA at 250/500V DC
Color
Black
Standards
UL, CSA, NEMA, NOM, CE
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Protected Poles Description
3t
Breaking Capacity Code
J
Terminal Identifier
AL150HD
Continuous Current Rating
0.8
Magnetic Hold Current
400 A
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Suitability For Isolation
Yes IEC 60947-2
Local Signalling
Switched off (OFF) 1 trip indicator green)
Device Application
Distribution
Circuit Breaker Application
HACR rated
Pollution Degree
3 IEC 60947-1
Rated Service Breaking Capacity
100 kA 220/240 V AC 50/60 Hz IEC 60947-2; 65 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 25 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Communication Interface
Modbus; Ethernet
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Rated Insulation Voltage
750 V IEC 60947-2
Product Certifications
UL; CSA; NOM
Network Frequency
50/60 Hz
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Quality Labels
CE
IP Degree Of Protection
Front cover IP40 IEC 60529

Description

Molded Case Circuit Breaker 600V 45A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.