Zoro Homepage

Molded Case Circuit Breaker, POWERLINK Series, 15A, 1 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # ECB14015G3

  • Zoro # G3300242


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Series
POWERLINK
Amps
15A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB14015G3
Zoro #
G3300242
UPC #
785901335849
Country of Origin
Mexico

Dimensions

Frame Size
125A/E
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Molded Case Circuit Breaker
Series
POWERLINK
Amps
15A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Features
Mercury Free
Interrupt Rating
14 kA at 277V AC, 65 kA at 120V AC
Standards
UL Listed, CSA
Application
HACR rated Applications, HID rated Applications, Switching Duty rated Applications

Description

MOLDED CASE CIRCUIT BREAKER 480V 15AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.