Zoro Homepage

Molded Case Circuit Breaker, POWERLINK Series, 30A, 1 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # ECB14030G3

  • Zoro # G3299238


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Series
POWERLINK
Amps
30A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB14030G3
Zoro #
G3299238
UPC #
785901300151
Country of Origin
Mexico

Dimensions

Frame Size
125A/E
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Molded Case Circuit Breaker
Series
POWERLINK
Amps
30A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Standards
CSA, UL Listed
Interrupt Rating
14 kA at 277V AC, 65 kA at 120V AC
Features
Mercury Free
Application
HID rated Applications, Switching Duty rated Applications, HACR rated Applications

Description

MOLDED CASE CIRCUIT BREAKER 480V 30AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.