Zoro Homepage

Molded Case Circuit Breaker, 50A, 3 Pole, 600V AC

  • Mfr # FAL360501200

  • Zoro # G111641304


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAL360501200
Zoro #
G111641304
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.