Zoro Homepage
This item is Discontinued.
Square D Molded Case Circuit Breaker, 600, 3 Pole, 600VAC PJL36000S60RE10

Molded Case Circuit Breaker, 600, 3 Pole, 600VAC (Discontinued)

  • Mfr # PJL36000S60RE10
  • Zoro # G0841480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJL36000S60RE10
Zoro #
G0841480
UPC #
785901655275
Country of Origin
United States

Details

Item
Molded Case Circuit Breaker
Amps
600
Number of Poles
3
AC Voltage Rating
600VAC

Description

Automatic Molded Case Switch 600V 600A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.