Zoro Homepage

Molded Case Circuit Breaker, 600V AC

  • Mfr # LAL362501021

  • Zoro # G022586657


product price: $6,004.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL362501021
Zoro #
G022586657
UPC #
-
Country of Origin
Mexico

Description

Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 22kA at 600V AC, For Use With Control Equipment Panels, High Amp Trip Setting 22 kA, Low Amp Trip Setting 10 kA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Not Applicable, Phase Connection Not Applicable, Frame Size AL400LA, Circuit Breaker Mounting Style Unit Mount, Height 11 in, Width 6 in, Depth 5.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.