Zoro Homepage

Molded Case Circuit Breaker, 600V AC

  • Mfr # LHL3640036M

  • Zoro # G622586491


product price: $12,386.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHL3640036M
Zoro #
G622586491
UPC #
-
Country of Origin
Mexico

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With Control Equipment Panels, High Amp Trip Setting 25 kA, Low Amp Trip Setting 50 kA, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Magnetic, Phase Not Applicable, Phase Connection Not Applicable, Frame Size 400LH, Circuit Breaker Mounting Style Unit Mount, Height 11 in, Min. Wire Size 1 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.