This item is Discontinued.

Square D Molded Case Circuit Breaker, BJA Series, 80 A, 1 Pole, 240V AC, 100kA at 120/240V AC BJA160801

Molded Case Circuit Breaker, BJA Series, 80 A, 1 Pole, 240V AC, 100kA at 120/240V AC (Discontinued)

  • Mfr # BJA160801
  • Zoro # G6526200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJA160801
Zoro #
G6526200
UPC #
785901057130
Country of Origin
Mexico

Dimensions

Frame Size
125A/BJ
Width
1.06 in
Depth
3.5 in
Height
5.39 in
Min. Wire Size
14 AWG
Max. Wire Size
2 AWG

Details

Item
Molded Case Circuit Breaker
Series
BJA
Amps
80 A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
100kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Al Mechanical Lug OFF End, I-Line ON End
Phase Connection
A
DC Voltage Rating
Not Rated
Mounting
Clip-On
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F

Description

Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BJ, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.