Square D

Molded Case Circuit Breaker, BDL Series 100A, 3 Pole, 347/600V AC, B Curve


product price: $806.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series BDL
  • Amps 100A
  • Number of Poles 3
  • AC Voltage Rating 347/600V AC
  • Circuit Breaker Type Standard
See all product information

Product Information

Dimensions

Frame Size 125A/B
Width 3.19 in
Depth 3.5 in
Height 5.39 in
Min. Wire Size 14 AWG, 6 AWG
Max. Wire Size 2 AWG, 3 AWG

Details

Item Molded Case Circuit Breaker
Series BDL
Amps 100A
Number of Poles 3
AC Voltage Rating 347/600V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Unit Mount
Max. AIR Rating 25kA at 240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Lug
Phase Connection ABC
DC Voltage Rating 250V DC
Curve Type B
For Use With Electrical Distribution Equipment, Industrial Control Panels
Standards CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Features Mercury Free; PVC Free
Interrupt Rating 25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277/600Y/347V AC, 10 kA at 250V DC
Color Gray
Application HACR rated Applications; Distribution
Min. Operating Temp. -13 Degrees F
Max. Operating Temp. 158 Degrees F
Mounting Clip-On

Description

Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.