Molded Case Circuit Breaker, LEGACY MCCB Series, 250A, 3 Pole, 480V AC, 36kA at 240/415V AC
Mfr # SLAL32501021
Zoro # G3975094
product price:Â $5,590.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Amps
250A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Shunt Trip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLAL32501021
Zoro #
G3975094
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
LAL
Width
12-1/2 in
Depth
19.90 in
Height
12.60 in
Details
Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
250A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Shunt Trip
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
36kA at 240/415V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
DC Voltage Rating
250V DC
High Amp Trip Setting
2500 A
Standards
IEC, UL Listed, CSA
Features
Mercury Free; PVC Free
Description
FA/LA MOLDED CASE CIRCUIT BREAKER,415/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.