Molded Case Circuit Breaker, LEGACY MCCB Series, 300A, 2 Pole, 240V AC, 25kA at 120/240V AC

  • Mfr # Q4L2300

  • Zoro # G8533804


product price:  $2,641.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q4L2300
Zoro #
G8533804
UPC #
785901649229
Country of Origin
Mexico

Dimensions

Frame Size
400A/Q4
Width
6 in
Depth
5.84 in
Height
11 in
Min. Wire Size
1/0 AWG
Max. Wire Size
250 MCM, 600 MCM

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
300A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
25kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Low Amp Trip Setting
1,500 A
For Use With
Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards
High Amp Trip Setting
3,000 A
Standards
CSA, IEC, UL Listed
Features
Mercury Free; PVC Free

Description

Molded Case Circuit Breaker, 300 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 120/240V AC, For Use With Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards, Series Q4, High Amp Trip Setting 3,000 A, Low Amp Trip Setting 1,500 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products