Molded Case Circuit Breaker, LEGACY MCCB Series, 300A, 2 Pole, 600V AC, 42kA at 240V AC

  • Mfr # LAL26300

  • Zoro # G6622481


product price:  $2,426.39
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAL26300
Zoro #
G6622481
UPC #
785901426448
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Min. Wire Size
1/0 AWG
Max. Wire Size
250 MCM, 600 MCM

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
300A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
DC Voltage Rating
250V DC
For Use With
Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards
Standards
CSA, IEC, UL Listed
Low Amp Trip Setting
1,500 A
High Amp Trip Setting
3,000 A
Features
Mercury Free; PVC Free
Application
HACR rated Applications

Description

Molded Case Circuit Breaker, 300 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards, Series LAL, High Amp Trip Setting 3,000 A, Low Amp Trip Setting 1,500 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.