Molded Case Circuit Breaker, LEGACY MCCB Series, 300A, 3 Pole, 600V AC, 65kA at 240VAC
Mfr # LHL36300
Zoro # G0841605
product price:Â $5,269.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Amps
300A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHL36300
Zoro #
G0841605
UPC #
785901339373
Country of Origin
Mexico
Dimensions
Frame Size
400A/LH
Width
6 in
Depth
5.84 in
Height
11 in
Details
Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
300A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
65kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Features
Mercury Free; PVC Free
Standards
CSA, UL Listed, IEC
High Amp Trip Setting
3000 A
Application
HACR rated Applications
Description
Molded Case Circuit Breaker 600V 300A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.