Molded Case Circuit Breaker, LEGACY MCCB Series, 350A, 3 Pole, 600V AC, 65kA at 240VAC

  • Mfr # LH36350

  • Zoro # G0843669


product price:  $7,827.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH36350
Zoro #
G0843669
UPC #
785901339427
Country of Origin
Mexico

Dimensions

Frame Size
400A/LH
Width
6 in
Depth
4 in
Height
12-1/2 in

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
65kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Application
HACR rated Applications
Standards
CSA, UL Listed
Features
Mercury Free; PVC Free
High Amp Trip Setting
3500 A
Breaking Capacity Code
H
Circuit Breaker Application
HACR rated
Terminal Identifier
AL400LA
Certifications
CSA; UL Listed
Magnetic Hold Current
1750 A

Description

Molded Case Circuit Breaker 600V 350A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.