Molded Case Circuit Breaker, POWERLINK Series, 15A, 2 Pole, 277/480V AC, 65kA at 120/240V AC
Mfr # ECB24015G3
Zoro # G3298343
product price:Â $635.99
/ea
Free Shipping & Returns
Key Features
Series
POWERLINK
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
Circuit Breaker Mounting Style
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECB24015G3
Zoro #
G3298343
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
125A/E
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
8 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERLINK
Amps
15A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Features
Mercury Free
Interrupt Rating
14 kA at 480Y/277V AC, 65 kA at 120/240V AC
Standards
CSA, UL Listed
Application
Switching Duty rated Applications, HACR rated Applications, HID rated Applications
Description
MOLDED CASE CIRCUIT BREAKER 480V 15AMP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.