Molded Case Circuit Breaker, POWERPACT B Series, 100A, 2 Pole, 277/480V AC, 25kA at 240V AC

  • Mfr # BDA24100Y1
  • Zoro # G6541217
product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
100A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDA24100Y1
Zoro #
G6541217
UPC #
785901014744
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/BD
Width
2.13 in
Depth
3.5 in
Height
5.39 in
Min. Wire Size
14 AWG
Max. Wire Size
2 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
100A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Al Mechanical Lug OFF End, I-Line ON End
Phase Connection
AB
DC Voltage Rating
Not Rated
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Color
Gray
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277V AC, 10 kA at 600Y/347V AC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F
Compatible Product Type
Electrical Distribution Equipment, Industrial Control Panels

Description

Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.